- Aluminum Material
- 0.64 in Width
- 120 in Length
| Color | Aluminum |
| Bottom Width | 0.38 in |
| Length | 120 in |
| Sheath Material | Aluminum |
| Insert Material | Natural UHMW |
| Material | Aluminum |
| Top Width | 0.38 in |
| Height | 0.640 in |
| Weight | 0.175 LB |
| EAN or UPC | 787405316065 |
| Color | Aluminum |
| Bottom Width | 0.38 in |
| Length | 120 in |
| Sheath Material | Aluminum |
| Insert Material | Natural UHMW |
| Material | Aluminum |
| Top Width | 0.38 in |
| Height | 0.640 in |
| Weight | 0.175 LB |
| EAN or UPC | 787405316065 |