- Flat Guide Rail
- 3 m Length
- Aluminum Material
features
- Aluminum extrusion used with various UHMW inserts.
- Rugged, easily mounted and commonly used as side guides and as support members under modular belting and FlatTop chain.
- Fastening hardware not included.
| Material | Aluminum |
| Color | Aluminum |
| Length | 120 in |
| Weight | 0.592 LB |
| EAN or UPC | 787405316126 |

