- Aluminum Material
- 1.99 in Width
- 240 in Length
features
- Aluminum extrusion used with various UHMW inserts.
- Rugged, easily mounted and commonly used as side guides and as support members under modular belting and FlatTop chain.
- Fastening hardware not included.
| Length | 240 in |
| Color | Aluminum |
| Material | Aluminum |
| Weight | 0.592 LB |
| EAN or UPC | 787405316133 |

