Skip to content Skip to navigation menu
System PlastVG-CTOP-12

VG-CTOP-12

Swivel Cap Assembly
Item #102223426
System PlastVG-CTOP-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Rod Size 1/2 in
Knob Material N/A
Cap Material Polyamide
Cap Dia. 1.4 in
Weight 0.17 LB
EAN or UPC 787405381728
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison