- POLYAMIDE Material
- 0.625 Rod Ø (in)
features
- Swivel cap support for guide rail where swival adjustment is required.
- For use on VG-202L and VG-203L bracket bodies or other mounting surfaces.
- Polyamide cap.
- Stainless steel eyelet and nut.
| Rod Size | 5/8 in |
| Straight/Swivel | Swivel |
| Thread | M10 |
| Cap Material | Polyamide |
| Knob Material | N/A |
| Material | POLYAMIDE |
| Measurement System | Metric |
| Rod Diameter | 0.625 in |
| Cap Dia. | 1.4 in |
| Weight | 0.17 LB |
| EAN or UPC | 787405381759 |

