- UHMW-PE Material
- 240 in Length
- Galvanized Sheath Material
description
- General-purpose side rail for minimum container contact.
| Bottom Width | 0.67 in |
| Height | 0.670 in |
| Sheath Thickness | 0.078 in |
| Profile | Round Rail Guide |
| Part Height | 0.67 in, 17 mm |
| Bend Radius [Min] | 3 in |
| Insert Material | Natural UHMW |
| Temperature Range [Max] | 180 °F |
| Material | UHMW-PE |
| Sheath Material | Galvanized |
| Part Width | 0.67 in, 17 mm |
| Inch/Metric | Inch |
| Standard | FDA Accepted |
| Color | White |
| Length | 240 in |
| Weight | 0.42 LB |
| EAN or UPC | 787405398986 |

