- UHMW-PE Material
- 1 in Width
- 100 ft Length
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Color | White |
| Series | 980 |
| Length | 100 ft |
| Module Width | 3.25 in |
| Profile | J-Leg |
| Style | Curved |
| Height | 1 in |
| Radius | 18 in |
| Material | UHMW-PE |
| Weight | 0.09 LB |
| EAN or UPC | 787405503441 |

