- UHMW-PE Material
- 1 in Width
- 20 ft Length
description
- Superior chain interface and cleanliness make J-Legs the right choice for domestic or international uses.
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Profile | J-Leg |
| Length | 20 ft |
| Leg Thickness | 0.13 in |
| Size | 1 in |
| Material | UHMW-PE |
| Weight | 0.08 LB |
| EAN or UPC | 787405420335 |

