- Nolu-S Material
- 1 in Width
- 10 ft Length
features
- Ram extruded ultra low friction dry lubricated UHMW-PE (NS).
- Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW.
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
- Extends life of mating surfaces
- Reduces energy and water consumption
- Reduces conveyed product scratches and damages
- High wear resistance and impact strength
- Minimizes product pulsation on conveyors
- FDA & USDA complaint material.
| Length | 10 ft |
| Module Width | 4.5 in |
| Height | 1 in |
| Radius | 24 in |
| Style | Curved |
| Profile | J-Leg |
| Color | Dark Gray |
| Material | NOLU-S |
| Series | 980 |
| Weight | 0.12 LB |
| EAN or UPC | 726166472467 |

