- UHMW-PE Material
- 2 in Width
- 20 ft Length
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Material | UHMW-PE |
| Color | Black |
| Profile | J-Leg |
| Series | L20M |
| Length | 20 ft |
| Weight | 0.15 LB |
| EAN or UPC | 787405420465 |

