- Nolu-S Material
- 0.91 in Width
- 20 ft Length
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Material | NOLU-S |
| Profile | J-Leg |
| Length | 20 ft |
| Color | Green |
| Series | P640M |
| Height | 12.000 mm |
| Weight | 0.1 LB |
| EAN or UPC | 787405504714 |

