- UHMW-PE Material
- 1 in Width
- 10 ft Length
description
- Superior chain interface and cleanliness make J-Legs the right choice for domestic or international uses.
features
- Designed to hold tight on 11 or 12 gauge sheet metal or 1/8" bar
| Material | UHMW-PE |
| Profile | J-Leg |
| Length | 10 ft |
| Size | 1 in |
| Leg Thickness | 0.19 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405420755 |

