- UHMW-PE Material
- 1.5 in Width
- 100 ft Length
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Series | J100 |
| Color | Gray |
| Length | 100 ft |
| Material | UHMW-PE |
| Profile | J-Leg |
| Weight | 0.15 LB |
| EAN or UPC | 787405420816 |

