- UHMW-PE Material
- 1.5 in Width
- 20 ft Length
description
- Superior chain interface and cleanliness make J-Legs the right choice for domestic or international uses.
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
options
- Black UHMW
- Nolu-S, self-lubricating, low friction, UHMW
- Static Dissipative UHMW
- Ultraviolet Stabilized UHMW
| Profile | J-Leg |
| Size | 1 1/2 in |
| Leg Thickness | 0.13 in |
| Length | 20 ft |
| Material | UHMW-PE |
| Weight | 0.15 LB |
| EAN or UPC | 787405420823 |

