- Nolu-SX Material
features
- Ram extruded ultra low friction dry lubricated reinforced UHMW-PE (SX).
- Nolu-SX is the same proprietary blend of UHMW-PE and sollid lubricants as Nolu-SR, however Nolu-SX has additional proprietary ingredients that reduces the thermal expansion or contraction of the material.
- The thermal expansion is reduced by up to 40% compared to standard uHMW products, making it the ideal material for neck guides.
- Reduces conveyed product scratches and damages
- High wear resistance and impact strength
- High wear resistance and impact strength
- FDA & USDA complaint material.
| Standard | FDA Accepted |
| Material | Nolu-SX |
| Inch/Metric | Inch |
| Length | 100 ft |
| Temperature Range [Max] | 140 °F |
| Profile | Neck Guide |
| Part Width | 0.49 in, 12.4 mm |
| Color | Dark Grey |
| Part Height | 0.24 in, 6.1 mm |
| Clip to Gauges | 13 ga - 14 ga |
| Coilability | Yes |
| Weight | 0.04 LB |
| EAN or UPC | 787405539822 |

