- Round Bar Cover
- 10 ft Length
- UHMW PE Material
- White Color
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Inch/Metric | Inch |
| Profile | Full Round Cover |
| Use With | 1/2 in dia. rod |
| Material | UHMW-PE |
| Length | 10 ft |
| Color | White |
| Part Width | 0.68 in, 17.3 mm |
| Weight | 0.05 LB |
| EAN or UPC | 787405447837 |

