- Nolu-S Material
- 0.25 in Width
- 250 ft Length
| Standard | FDA Accepted |
| Width | 1/2 in |
| Inch/Metric | Inch |
| Part Width | 0.5 in, 12.7 mm |
| Height | 1/2 in |
| Length | 10 ft |
| Material | UHMW-PE |
| Profile | Bar Cap |
| Use With | 1/4 in Flat Bar |
| Color | White |
| Temperature Range [Max] | 180 °F |
| Mounting Width | 0.26 in |
| Part Height | 0.5 in, 12.7 mm |
| Weight | 0.058 LB |
| EAN or UPC | 787405447950 |

