- UHMW Material
- 20 ft Length
- 0.38" Height
- .50 in Width Bar Cap Used w/1/4" flat bar
| Color | White |
| Profile | Bar Cap |
| Part Height | 0.38 in, 9.7 mm |
| Mounting Width | 0.26 in |
| Inch/Metric | Inch |
| Material | UHMW-PE |
| Width | 1/2 in |
| Temperature Range [Max] | 180 °F |
| Use With | 1/4 in Flat Bar |
| Standard | FDA Accepted |
| Length | 20 ft |
| Height | 0.380 in |
| Part Width | 0.5 in, 12.7 mm |
| Weight | 0.04 LB |
| EAN or UPC | 787405448162 |

