- Flat Guide Rail
- 10 ft Length
- White Color
- UHMW PE Material
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Color | White |
| Material | UHMW-PE |
| Length | 10 ft |
| Profile | Combination Group C (Cover) |
| Part Height | 0.39 in, 9.9 mm |
| Part Width | 1.14 in, 29 mm |
| Standard | FDA Accepted |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Weight | 0.1 LB |
| EAN or UPC | 787405448285 |

