- UHMW-PE Material
- 0.51 in Width
- 10 ft Length
features
- Ram extruded ultra low friction dry lubricated UHMW-PE (NS).
- Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW.
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
- Extends life of mating surfaces
- Reduces energy and water consumption
- Reduces conveyed product scratches and damages
- High wear resistance and impact strength
- Minimizes product pulsation on conveyors
- FDA & USDA complaint material.
| Length | 20 ft |
| Color | Grey |
| Material | NOLU-S |
| Standard | FDA Accepted |
| Part Width | 1.14 in, 29 mm |
| Temperature Range [Max] | 140 °F |
| Inch/Metric | Inch |
| Profile | Combination Group C (Cover) |
| Part Height | 0.39 in, 9.9 mm |
| Weight | 0.09 LB |
| EAN or UPC | 787405509474 |

