- UHMW Material
- 10 ft Length
- 0.5" Height
- .31 in Width Bar Cap Used w/1/8", 12 ga., or 11 ga. Flat bar
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Inch/Metric | Inch |
| Part Width | 0.31 in, 7.9 mm |
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Length | 10 ft |
| Width | 0.310 in |
| Color | White |
| Part Height | 0.5 in, 12.7 mm |
| Material | UHMW-PE |
| Profile | Bar Cap |
| Height | 1/2 in |
| Mounting Width | 0.13 in |
| Use With | 12 ga. Flat Bar, 1/8 in Flat Bar, 11 ga. Flat Bar |
| Weight | 0.046 LB |
| EAN or UPC | 787405448308 |

