- UHMW-PE Material
- 1.97 in Width
- 20 ft Length
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Profile | Bar Cap |
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Part Width | 0.31 in, 7.9 mm |
| Temperature Range [Max] | 180 °F |
| Length | 250 ft |
| Standard | FDA Accepted |
| Color | White |
| Part Height | 0.38 in, 9.7 mm |
| Weight | 0.03 LB |
| EAN or UPC | 787405510098 |

