- 10 ft Long Dog Bone
- Made of Natural UHMW w/o a Sheath
features
- UHMW dogbone profile.
| Protrusion Width | 0.75 in |
| Part Width | 3.19 in, 81 mm |
| Insert Material | Natural UHMW |
| Length | 10 ft |
| Height to Surface | 3.25 in |
| Top Width | 3/4 in |
| Profile | Dog Bone |
| Bottom Width | 0.75 in |
| Inch/Metric | Inch |
| Color | White |
| Material | UHMW-PE |
| Total Height | 3.25 in |
| Wear Surface Thickness | 0.71 in |
| Weight | 0.095 LB |
| EAN or UPC | 787405448698 |

