- UHMW-PE Material
- 0.94 in Width
- 20 ft Length
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Part Width | 0.39 in, 9.9 mm |
| Length | 10 ft |
| Temperature Range [Max] | 180 °F |
| Color | White |
| Inch/Metric | Inch |
| Part Height | 0.34 in, 8.6 mm |
| Material | UHMW-PE |
| Standard | FDA Accepted |
| Profile | Combination Group A (Cover) |
| Use With | VG-A240 rail, VG-A700 rail, VG-A640 rail, VG-A500 rail, VG-A1000 rail |
| Height | 0.390 in |
| Width | 0.200 in |
| Weight | 0.039 LB |
| EAN or UPC | 787405448544 |

