- Bar Cover
- 20 ft Length
- UHMW PE Material
- White Color
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Material | UHMW-PE |
| Height | 0.530 in |
| Width | 2 in |
| Inch/Metric | Inch |
| Use With | 1/4 in x 2 in bar |
| Standard | FDA Accepted |
| Part Height | 0.49 in, 12.4 mm |
| Part Width | 2.2 in, 55.9 mm |
| Temperature Range [Max] | 180 °F |
| Profile | Combination Group D (Cover) |
| Length | 20 ft |
| Color | White |
| Mounting Width | 1.13 in |
| Weight | 0.15 LB |
| EAN or UPC | 787405448674 |

