- UHMW-PE Material
- 0.53 in Width
- 20 ft Length
features
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Part Width | 1.57 in, 39.9 mm |
| Length | 20 ft |
| Series | 138 |
| Inch/Metric | Metric |
| Color | Green |
| Profile | Rail Cover |
| Material | UHMW-PE |
| Weight | 1.5 LB |
| EAN or UPC | 787405162655 |

