- UHMW Material
- 10 ft Length
- Half Round Cover Used w/3/4" half round rod
| Inch/Metric | Inch |
| Length | 10 ft |
| Use With | 3/4" half round rod |
| Profile | Half Round Cover |
| Color | White |
| Part Width | 0.98 in, 24.9 mm |
| Material | UHMW-PE |
| Mounting Width | 1/2 in |
| Weight | 0.081 LB |
| EAN or UPC | 787405448889 |

