- Cable Track
- 20 ft Length
- 304 Stainless Steel Material
features
- Chain guide inserts.
- Green UHMW insert.
- Ultra high molecular weight material can be used in a variety of applications.
- Accepts #40 and #2040 ANSI roller chain.
- Used with 360, 370, 370WS, and 380 series aluminum channel.
| Color | Green |
| Profile | Chain Guide |
| Length | 10 ft |
| Inch/Metric | Inch |
| Material | UHMW-PE |
| Chain Size | 40 |
| Weight | 0.08 LB |
| EAN or UPC | 787405449008 |

