- 10 ft Long UHMW Inserts
- Made of Green UHMW w/o a Sheath
features
- Chain guide inserts.
- Green UHMW insert.
- Ultra high molecular weight material can be used in a variety of applications.
- Accepts #50 and #2050 ANSI roller chain.
- Used with 360, 370, 370WS, and 380 series aluminum channel.
| Sheath Material | N/A |
| Total Height | N/A |
| Height to Surface | N/A |
| Protrusion Width | N/A |
| Bottom Width | N/A |
| Profile | Chain Guide |
| Color | Green |
| Surface Width Left | N/A |
| Length | 10 ft |
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Top Width | 0.35 in |
| Insert Material | Green UHMW |
| Surface Width Right | N/A |
| Chain Size | 50 |
| Weight | 0.065 LB |
| EAN or UPC | 787405449060 |

