- Nolu-S Material
features
- Chain guide inserts.
- Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW.
- Accepts #50 and #2050 ANSI roller chain.
- Used with 360, 370, 370WS, and 380 series aluminum channel.
| Profile | Chain Guide |
| Color | Grey |
| Inch/Metric | Inch |
| Chain Size | 50 |
| Length | 20 ft |
| Material | NOLU-S |
| Weight | 0.065 LB |
| EAN or UPC | 787405832381 |

