- Nolu-S Material
| Profile | Chain Guide |
| Material | NOLU-S |
| Chain Size | 60 |
| Inch/Metric | Inch |
| Length | 20 ft |
| Color | Grey |
| Weight | 0.06 LB |
| EAN or UPC | 787405512078 |
| Profile | Chain Guide |
| Material | NOLU-S |
| Chain Size | 60 |
| Inch/Metric | Inch |
| Length | 20 ft |
| Color | Grey |
| Weight | 0.06 LB |
| EAN or UPC | 787405512078 |