- UHMW Material
- 10 ft Length
- 0.63" Height
- .75 in Width Bar Cap Used w/3/8" flat bar
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Profile | Bar Cap |
| Width | 3/4 in |
| Length | 10 ft |
| Mounting Width | 0.39 in |
| Part Width | 0.75 in, 19.1 mm |
| Standard | FDA Accepted |
| Temperature Range [Max] | 180 °F |
| Height | 0.630 in |
| Part Height | 0.75 in, 19.1 mm |
| Use With | 3/8" Flat Bar |
| Color | White |
| Weight | 0.16 LB |
| EAN or UPC | 787405449251 |

