- UHMW Material
- 10 ft Length
- Half Round Cover Used w/5/8" dia. half round rod
| Profile | Half Round Cover |
| Mounting Width | 0.38 in |
| Length | 10 ft |
| Inch/Metric | Inch |
| Color | White |
| Part Width | 0.84 in, 21.3 mm |
| Use With | 5/8 in dia. half round rod |
| Material | UHMW-PE |
| Weight | 0.06 LB |
| EAN or UPC | 787405449459 |

