- UHMW-PE Material
- 1.78 in Width
- 10 ft Length
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Color | Green |
| Part Width | 1.67 in, 42.4 mm |
| Material | UHMW-PE |
| Series | JEL |
| Inch/Metric | Metric |
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Profile | Rail Cover |
| Length | 20 ft |
| Part Height | 0.47 in, 11.9 mm |
| Weight | 0.23 LB |
| EAN or UPC | 787405162990 |

