- UHMW-PE Material
features
- Wear strip
- UHMW material
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Material | UHMW-PE |
| Color | White |
| Length | 10 ft |
| Part Height | 0.25 in |
| Profile | Cable Guide |
| Inch/Metric | Inch |
| Series | JL081 |
| Part Width | 0.81 in |
| Weight | 0.05 LB |
| EAN or UPC | 787405513693 |

