- UHMW Guide Rail
- 20' Long
- .81" High
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Material | UHMW-PE |
| Length | 20 ft |
| Height | 0.810 in |
| Bottom Width | 1/4 in |
| Color | White |
| Inch/Metric | Inch |
| Part Height | 0.25 in, 6.4 mm |
| Profile | Combination Group B (Cover) |
| Part Width | 0.81 in, 20.6 mm |
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Weight | 0.13 LB |
| EAN or UPC | 787405449732 |

