- UHMW Material
- 20 ft Length
- 2.13" Height
- .25 in Width Group B Insert Used w/VG-A275, VG-A225, VG-A600 or VG-A900 rails
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Part Height | 0.25 in, 6.4 mm |
| Height | 2.130 in |
| Length | 20 ft |
| Material | UHMW-PE |
| Standard | FDA Accepted |
| Color | White |
| Inch/Metric | Inch |
| Profile | Combination Group B (Cover) |
| Part Width | 2.13 in, 54.1 mm |
| Use With | VG-A275 rail, VG-A225 rail, VG-A600 rail, VG-A900 rail |
| Temperature Range [Max] | 180 °F |
| Width | 1/4 in |
| Weight | 0.13 LB |
| EAN or UPC | 787405449992 |

