- Nolu-S Material
- 0.62 in Width
- 10 ft Length
features
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Part Width | 1.97 in, 50 mm |
| Series | JL081 |
| Color | Black |
| Inch/Metric | Metric |
| Profile | Rail Cover |
| Length | 250 ft |
| Material | UHMW-PE |
| Weight | 0.56 LB |
| EAN or UPC | 787405161917 |

