- UHMW-PE Material
- 1.74 in Width
- 10 ft Length
features
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Series | JL081 |
| Inch/Metric | Metric |
| Part Width | 1.97 in, 50 mm |
| Profile | Rail Cover |
| Length | 20 ft |
| Color | Green |
| Material | UHMW-PE |
| Weight | 0.25 LB |
| EAN or UPC | 787405161948 |

