- 0.625 Shaft Dia. (in)
- 1.22 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding idler wheels or various other sprockets in place on a shaft. Convenient hinge keeps parts together for easy installation. Fastening hardware included. Also can be used with Valu Guide adjusting rods to set guide rail positions for two container sizes.
| Inch/Metric | Inch |
| O.D. | 1.22 in |
| I.D. | 0.625 in - 5/8 in |
| Type | Locking |
| Material | POLYAMIDE |
| Component Series | VG-SC |
| Measurement System | Universal |
| Thickness | 0.46 in |
| Shaft Dia. | 0.625 in |
| Weight | 0.04 LB |
| EAN or UPC | 787405462052 |

