- 16M Shaft Dia. (mm)
- 30 Outer Dia. (mm)
- 0 Shaft Dia. (in)
- 0 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding idler wheels or various other sprockets in place on a shaft.
- Convenient hinge keeps parts together for easy installation. Fastening hardware included.
- Also can be used with Valu Guide adjusting rods to set guide rail positions for two container sizes.
| Bore Type | Round |
| Inch/Metric | Metric |
| O.D. | 30 mm |
| Type | Set |
| I.D. | 16 mm |
| Material | POLYAMIDE |
| Shaft Dia. | 16M mm |
| Bolt Hole Distance | 22 mm |
| Measurement System | Universal |
| Bolt Size | M3 |
| Part Width | 12 mm |
| Component Series | VG-SC |
| Color | Black |
| Weight | 0.03 LB |
| EAN or UPC | 787405101272 |

