- 30M Shaft Dia. (mm)
- 50 Outer Dia. (mm)
- 0 Shaft Dia. (in)
- 0 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding idler wheels or various other sprockets in place on a shaft.
- Convenient hinge keeps parts together for easy installation. Fastening hardware included.
- Also can be used with Valu Guide adjusting rods to set guide rail positions for two container sizes.
| O.D. | 50 mm |
| Type | Set |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Material | POLYAMIDE |
| Bore Type | Round |
| Bolt Hole Distance | 39 mm |
| Color | Black |
| Bolt Size | M4 |
| Shaft Dia. | 30M mm |
| Component Series | VG-SC |
| Measurement System | Universal |
| Part Width | 16 mm |
| Weight | 0.07 LB |
| EAN or UPC | 787405101302 |

