- 40M Shaft Dia. (mm)
- 64 Outer Dia. (mm)
- 0 Shaft Dia. (in)
- 0 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding idler wheels or various other sprockets in place on a shaft.
- Convenient hinge keeps parts together for easy installation. Fastening hardware included.
- Also can be used with Valu Guide adjusting rods to set guide rail positions for two container sizes.
| Bore Type | Round |
| Type | Set |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| O.D. | 64 mm |
| Material | POLYAMIDE |
| Shaft Dia. | 40M mm |
| Part Width | 18 mm |
| Color | Black |
| Bolt Hole Distance | 51.5 mm |
| Component Series | VG-SC |
| Bolt Size | M5 |
| Measurement System | Universal |
| Weight | 0.1 LB |
| EAN or UPC | 787405101326 |

