- 1.25 Shaft Dia. (in)
- 2 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding sprockets or idler wheels on keyed shafts.
- Convenient hinge keeps parts together for easy installation. Fastening hardware included.
| Type | Locking W/ Keyway |
| Inch/Metric | Inch |
| I.D. | 1.250 in - 1 1/4 in |
| Keyway | 1/4 in |
| O.D. | 2 in |
| Material | POLYAMIDE |
| Component Series | VG-SCK |
| Keyway Width | 0.25 in |
| Measurement System | Universal |
| Thickness | 0.63 in |
| Shaft Dia. | 1.25 in |
| Weight | 0.132 LB |
| EAN or UPC | 787405462205 |

