- 1.181 Shaft Dia. (in)
- 2 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding sprockets or idler wheels on keyed shafts. Convenient hinge keeps parts together for easy installation. Fastening hardware included.
| Material | POLYAMIDE |
| O.D. | 2 in |
| Thickness | 0.63 in |
| Component Series | VG-SCK |
| Keyway Width | 0.721 in, 10 mm |
| Keyway Depth | 3.3 mm |
| Measurement System | Universal |
| Shaft Dia. | 1.181 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405516717 |

