- 35M Shaft Dia. (mm)
- 57 Outer Dia. (mm)
- 0 Shaft Dia. (in)
- 0 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding sprockets or idler wheels on keyed shafts.
- Convenient hinge keeps parts together for easy installation. Fastening hardware included.
| I.D. | 35 mm |
| O.D. | 57 mm |
| Material | POLYAMIDE |
| Keyway | 10 mm |
| Inch/Metric | Metric |
| Type | Set W/ Keyway |
| Bore Type | Round Bore with Keyway |
| Keyway Width | 10 mm |
| Color | Black |
| Shaft Dia. | 35M mm |
| Part Width | 16 mm |
| Measurement System | Universal |
| Component Series | VG-SCK |
| Bolt Hole Distance | 45 mm |
| Bolt Size | M5 |
| Keyway Depth | 3.3 mm |
| Weight | 0.51 LB |
| EAN or UPC | 787405101340 |

