- Stainless Steel Material
- VG-SE Series
features
- Threaded stainless steel end for 3/4 inch diameter shafts.
- Use this insert and 3/4 x .065 tubing to make threaded shafts in minutes, with just a saw.
- Cut tubing to length, deburr, and press in VG-SE-582 shaft ends.
| Pull Out Load | 900 lbs |
| Material | Stainless Steel |
| Component Series | VG-SE |
| Color | Stainless Steel |
| End Insert Thread | 5/16-18 |
| Tubing Size | 5/8 in |
| Measurement System | Universal |
| Weight | 0.083 LB |
| EAN or UPC | 726166442453 |

