- UHMW-PE Material
- 120 in Length
- 0.67 in Width
- Stainless Steel Sheath Material
description
- Wear strip and guide for single strand roller chain
| Profile | Chain Guide Rail |
| Sheath Thickness | 0.078 in |
| Protrusion Width | 0.34 in |
| Color | White |
| Part Height | 0.67 in, 17 mm |
| Sheath Material | Stainless Steel |
| Insert Material | Natural UHMW |
| Bottom Width | 0.67 in |
| Part Width | 0.67 in, 17 mm |
| Height to Surface | 0.67 in |
| Material | UHMW-PE |
| Standard | FDA Accepted |
| Temperature Range [Max] | 180 °F |
| Bend Radius [Min] | 3 in |
| Length | 120 in |
| Inch/Metric | Inch |
| Weight | 0.42 LB |
| EAN or UPC | 787405472631 |

