- UHMW-PE Material
- 240 in Length
- 0.67 in Width
- Stainless Steel Sheath Material
description
- Use where increased height is needed for extended side bar attachments.
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- 304 stainless steel sheath.
| Color | White |
| Material | UHMW-PE |
| Sheath Thickness | 0.078 in |
| Insert Material | Natural UHMW |
| Inch/Metric | Inch |
| Part Width | 0.67 in, 17 mm |
| Part Height | 1.45 in, 36.8 mm |
| Sheath Material | Stainless Steel |
| Protrusion Width | N/A |
| Standard | FDA Accepted |
| Top Width | 0.47 in |
| Profile | Extended Chain Guide Rail |
| Temperature Range [Max] | 180 °F |
| Bottom Width | 0.67 in |
| Height to Surface | 1.45 in |
| Length | 240 in |
| Weight | 0.58 LB |
| EAN or UPC | 787405473126 |

