- UHMW-PE Material
- 0.67 in Width
- 120 in Length
- Stainless Steel Sheath Material
description
- Side rail or wear strip when a wider surface contact is required. Can also be used as a chain guide for #60 roller chain.
| Length | 120 in |
| Top Width | 0.46 in |
| Sheath Material | Stainless Steel |
| Height | 0.670 in |
| Insert Material | Natural UHMW |
| Bottom Width | 0.67 in |
| Material | UHMW-PE |
| Color | White |
| Weight | 0.43 LB |
| EAN or UPC | 662288969730 |

